Beli roller chain rs 40 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SISIKU ADDKREIS Urethane Roller (Green)Deskripsi:For various transport machines such as hand lifts
- TSUBAKI RS40 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- Corresponding Chain Numbers: 40.0
- No. of Links per Unit: 240
- ZEXUS Roller Chainatribut:
- Material: steel
- Accessories: With one joint link
- Type: Roller chain
- Unit Length (m): 3
- IMAO Urethane Roller (no brim type)Deskripsi:●Urethane roller (tsubanashi type)
- SISIKU ADDKREIS U Urethane (For Low Floor Heavy Load) WheelDeskripsi:Impact resistance and oil resistanceatribut:
- Load Rank: Heavy load
- Eagle Urethane Roller for Smart Dolly (Roler Troli Kargo)atribut:
- Material: Urethane
- SKF Pillow Block Ball Bearing (Bearing Duduk)Deskripsi:Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.atribut:
- Fastening Bolt Hole Type: Plain
- Number of Bolt Holes for Fasteners: 2
- Rubber Seating Ring: Without
- Daytona Base Gasket Sheet (Aksesoris Mesin Motor)atribut:
- Material: Non-asbestos
- Color: Light Orange
- Heat-Resistant Temperature: 180°C
- Dimension: 150x150mm
- Everlasting Rubber Sheet Packing (Spon Karet)Deskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- Density (g/cm³): 1.75
- Hardness Shore A: 70
- Tensile Strength (MPa): 2
- BANDO Bancoran Bearing Friction F 100Deskripsi:- Kami menggunakan low hardness bancoran daripada load type dan mempunyai daya cengkeram yang kuat.- Bearing ini digunakan untuk mesin sistem transportasi seperti paper feeder dan card feeder.- Tipe B merupakan tipe dimana bancoran menempel dengan metal bearing.- Tipe BK merupakan tipe yang memoles tipe B dan meningkatkan shake precision.atribut:
- Color: Brown
- Daiko Joint Sheet for Flange Gasket Non Asbestosatribut:
- Length (mm): 1270
- Width (mm): 1270
- Suitable fluid: General piping such as water and oil
- Maximum Operating Temperature (°C): 150
- Withstand Pressure (MPa): (Pressure limit) Water based fluid: 2, Oil based fluid: 2, Gas based fluid: 1
- Latty Static Seal Carbon Aramid (gasket) Carb 96Deskripsi:LATTYcarb 96A CARBON SHEET AND GASKET SUPPLE AND EASY TO CUT FOR STATIC SEAL APPLICATIONSGasket material made of selected carbon and mineral fibres bonded with a mix of synthetic elastomers, compressed to obtain sheet material. Anti-adhesive treatment on both faces. Limitation: for highly corrosive fluids, prefer LATTYgold 5 ACID. Multi-purpose aramid/carbon gasket for all industriesatribut:
- Composition: Carbon Aramid
- Pressure (bar): 0 to 130
- Temperature (°C): 0 to 450
- Approvals: OXYGEN SERVICE, KTW, WRAS, TUV VDI 2440
- Type of Industries: General purpose gasket: Chemical and petrochemical industries, energy production.
- Fluids: High-performance material which meets most applications: steam, high-pressure applications, all hydrocarbons.
- FYH (Nippon Pillow Block) block seal non-contact type UCF seriesDeskripsi:Cylindrical hole square flange type unit, non-contact seal type
- SISIKU ADDKREIS Urethane RollerDeskripsi:For various transport machines such as hand liftsatribut:
- Thickness (mm): 8
- Allowable Load (kg): (Maximum) 1500
- Rim Width (mm): 73
- Shank Diameter (mm): 20
- Wheel Diameter (mm): 65
- Daiko Joint Sheet for Flange Gasket (Non Asbestos)atribut:
- Length (mm): 1270
- Maximum Operating Temperature (°C): 150
- Suitable fluid: General piping such as water and oil
- Thickness (mm): 3
- Width (mm): 1270
- Withstand Pressure (MPa): (Pressure limit) Water based fluid: 2, Oil based fluid: 2, Gas based fluid: 1
- TRUSCO Urethane Rubber CylinderDeskripsi:-Has a higher mechanical spring constant than metal mechanical spring and rubber cushion, and it is excellent in spring-out force.-The size can be reduced in order to produce high repulsive force, and the number used can be reduced.-When used for bulging, the usability is much better than when using hydraulic pressure.-As a jig part.atribut:
- Hardness (Shore A): 90
- Longest Size (mm): 1000
- Color: Yellow
- Operating Temperature Range (°C): -5 to 70
- TRUSCO Machine Key (S45C)Deskripsi:Anti rotation of joints of shafts and gears and sprockets such as motors and speed reducers.atribut:
- Material: Carbon steel for mechanical structures (S45C)
- Length (mm): 300
- Dimensional tolerance: JIS B 1301
- Purpose of Use: For anti-rotation of joints of gears and sprockets and shaft such as of motors and speed reducer.
Daftar Harga roller chain rs 40 Terbaru October 2026
| SISIKU ADDKREIS Urethane Roller (Green) | Rp639.900 |
| TSUBAKI RS40 Series-Standard Drive Chain | Rp26.900 |
| ZEXUS Roller Chain | Rp659.900 |
| EK Roller Chain (Rantai) | Rp279.900 |
| HITECH Roller Chain | Rp96.900 |
| IMAO Urethane Roller (no brim type) | Rp209.900 |
| SISIKU ADDKREIS U Urethane (For Low Floor Heavy Load) Wheel | Rp369.900 |
| Eagle Urethane Roller for Smart Dolly (Roler Troli Kargo) | Rp3.099.900 |
| SKF Pillow Block Ball Bearing (Bearing Duduk) | Rp279.900 |
| Daytona Base Gasket Sheet (Aksesoris Mesin Motor) | Rp90.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/02P111056002-1.jpg)



/f8P111686548-1.jpg)

/7sP111443280-1.jpg)
/94P104068328-12.jpg)
/P102667408-1.jpg)
/qnP103786959-2.jpg)
/BANDO%20Bancoran%20Bearing%20Friction%20F%20100/P102362576-1.jpg)

%20Carb%2096/1nP105312059-1.jpg)
/FYH%20(Nippon%20Pillow%20Block)%20block%20seal%20non-contact%20type%20UCF%20series/e1P113199505-1.jpg)

/4gP111004160-1.jpg)

/P102010105-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)